Beli Phase Rotation di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FLUKE Phase Rotation Indicator
    Mulai

    Rp10.999.900

    FLUKE Phase Rotation Indicator
    Deskripsi:
    Phase rotation indicator with high voltage capability for industrial applications. The Fluke 9040 is effective for measuring phase rotation in all areas where three phase supplies are used to feed motors, drives and electrical systems. The Fluke 9040 is a rotary field indicator and can provide clear indication of the 3 phase via an LCD display and the phase rotation direction to determine correct connections. It allows rapid determination of phase sequence and has a voltage (up to 700 V) and frequency range suitable for commercial and industrial applications. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
    atribut:
    • Voltage Range (V): 40-700
    • Frequency Range (Hz): 15-400
    • Operating timer: Continuous
    • Operating Temperature: 0°C to 40°C
    • Dust/water resistance: IP 40
    • Power Supply: From unit under test
  2. Tenmars 3-Phase/Motor Rotation Tester
    Mulai

    Rp3.499.900

    Tenmars 3-Phase/Motor Rotation Tester
    Deskripsi:
    - Waterproof Phase/Motor Rotation Tester- Two UL 500mA/700V fuse protection.- Low battery detection.- Waterproof resist.
    atribut:
    • Overvoltage Category: CAT IV 600V, CAT III 1000V
    • Inter Phase Voltage (V): 45 AC up to 600 AC
    • Signal Frequency Range (Hz): 45 to 400
    • Test Current (mA): (In per phase) less than 3.5
    • Motor Power (W): 6 ~160
    • Dimension (LxWxH) (mm): 143x68x35
  3. Amprobe Phase Sequence and Motor Rotation Tester
    Mulai

    Rp6.099.900

    Amprobe Phase Sequence and Motor Rotation Tester
    Deskripsi:
    If you install or connect 3-phase motors and systems, you recognize the importance of verifying the correct motor rotation and wiring phase sequence. Improper connections can cause motors to rotate in reverse direction, potentially damaging the motor and the equipment it is powering.The PRM-6 Motor and Phase Rotation Tester can test the motor rotation of 3-phase systems, and verify 3-phase receptacle wiring and phase sequencing with test leads.An additional advanced feature is wireless motor rotation detection, which senses motor rotation direction without use of test leads. This is particularly useful for fast-running motors when the motor rotation cannot be visually determined or when the drive shaft is not visible.
    atribut:
    • Temperature (°C): 0 - 40
    • Altitude (m): 2000
    • Power: AAA battery
    • 3 phase indication: LCD
    • Dimensions (H x W x D) (cm): 13.7 x 6.5 x 3.3
    • Overvoltage Category: CAT IV 600 V
    • Pollution Degree: 2
  4. Peak Meter Three Phase Rotation Indicator
    Mulai

    Rp959.900

    Peak Meter Three Phase Rotation Indicator
    Deskripsi:
    PM5900 is used to test magnetic field direction of three-phase system, phase rotation, motor rotation direction. Without a need to link testing line, the motor rotation direction can be decided by placing this indicator above the motor and aligning it with motor drive shaft. It is durable, reliable and light-weight handled device, which is necessary tool for those who often install, repair or maintain three-phase system or motor.
    atribut:
    • Battery: 6F22/9VCurrent
    • Battery Life: minimum 1 year for average use
    • Consumption (mA): max 20
    • Current Consumption (mA): ≤20
    • Electrical Safety: Meets DIN VDE 0411, IEC 61010 DIN, VDE 04 13-7, EN 61557-7, IEC 61557-7
    • Frequency Range (Hz): 2 to 400
    • Maximum Operating Voltage (Ume): 400V AC for all ranges
    • Nominal Test Currents (In per phase): less than 3.5mA
    • Nominal Test Voltage (Ume): 1 to 400V AC
    • Operating Altitude (m): 2000
    • Operating Temperature (°C): 0 to +40
    • Operating Voltage (V AC): 120 to 400
    • Pollution Degree: 2Mechanical
    • Power Supply: 3×1.5V AA Batteries
    • Product Size(mm): 128×70×30
    • Protection Level: CAT III, 600V
    • Safety Rating: EN61010-1,EN61326,CAT.III 600V
  5. Extech Motor Rotation and 3 Phase Tester
    Mulai

    Rp5.399.900

    Extech Motor Rotation and 3 Phase Tester
    atribut:
    • Type: Rotation Tester
    • Manufacturing Number: 480403
    • Netto Weight (kg): 0.13
    • Dimension Unit (cm): 13x6.9x3.2
  6. Hioki Digital Phase Detector
    Mulai

    Rp19.999.900

    Hioki Digital Phase Detector
    Deskripsi:
    Digital Phase Rotation Meter with Three-Phase Voltage Measurement Functionality Hioki's non-contact voltage detection and measurement technology places efficiency and safety as priority considerations with the goal of protecting customers that need to conduct on-site electrical work as part of renovations and expansions of manufacturing plants and buildings.The PD3259-50 Digital Phase Detector lets you to measure three-phase voltage and detect phase sequence simultaneously by just clipping onto covered cables, ensuring absolutely no contact with metal parts for maximum safety.
    atribut:
    • Diameter of Measurable Conductors (mm): Finished outer diameter: 6 to 30 (0.24 to 1.18 in)
    • Maximum Rated Voltage to Earth (V): 600 AC (CAT IV)
    • Cord Length (m): 0.5 (1.64 ft)
    • Dimensions (WxHxD) (mm): 84 (3.31 in)x146 (5.75 in)x46 (1.81 in)
    • Accessories: AA alkaline batteries (LR6) x4, Instruction manual x1, Carrying case C0203 x1, Color clip (White x2, red x2, blue x2, yellow x2), Spiral tubes (black x1)
    • Detection Functions: Positive phase, negative phase (Three-phase 3-wire, Three-phase 4-wire); open phase, prediction of ground phase (Three-phase 3-wire)
    • Environmental Protection: Main unit (excluding voltage sensors): IP54 (EN60529) dustproof and waterproof
    • Measurement Parameters: Three-phase AC voltage (line-to-line voltage and voltage to ground), Frequency; - Voltage measurement accuracy: ±2.0% rdg. ±8 dgt., - Frequency measurement accuracy: ±0.5% rdg. ±1 dgt., - Response time: 3 s or less, Display update rate: 500 ms
    • Measurement Targets: Covered cables, Metal portions (Use on shielded cables not supported); Three-phase 90.0 to 520.0 V AC (45 to 66 Hz)
    • Other Functions: Hold function, Backlight, Buzzer, Auto power-off, Low battery warning, Drop proof (on concrete, 1 m/ 1 time)
    • Power Supply: AA alkaline batteries (LR6) x4, Maximum rated power: 3 VA, Continuous operating time: 5 hours (Backlight off, standby state, Without Z3210)
  7. Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester)
    Mulai

    Rp3.699.900

    Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester)
    Deskripsi:
    The Tenmars TM-72 is a very compact, pocket-sized pen that is suitable for the work of machine maintenance electricians who use quick measurements and multiple power zones in tight spaces. The meter provides a red measuring pen mounted on the top of the meter and a black measuring lead plugged in the bottom.The functions of measuring AC voltage, DC voltage, resistance measurement, frequency and especially the function of checking the order of three-phase electricity. Display with large screen that is easy to see and clear.
    atribut:
    • Display: 6000 counts
    • Overvoltage Type: CAT IV 600V
    • Measuring Range: AC Voltage : 1.5V – 600V ±(1.5% of rdg 5 dgts); DC Voltage : 1.5V – 600V ±(0.8% of rdg 1 dgt); Resistance : 1Ω – 1499Ω ±(1.0% of rdg 5 dgts); Frequency : 0.1Hz – 69.9Hz ±(1.0% of rdg 2 dgts)
    • Phase Test: Voltage from 100 - 600V
    • Dimension (LxWxD) (mm): 200x51x30
  8. AEMC Phase Rotation Meter
    Mulai

    Rp4.299.900

    AEMC Phase Rotation Meter
    atribut:
    • CE Approved: Yes
  9. FLUKE Contactless Phase Sequence Indicator
    Mulai

    Rp10.999.900

    FLUKE Contactless Phase Sequence Indicator
    Deskripsi:
    Unique phase rotation indicator with motor rotation ability. The unique Fluke 9062 provides rotary field and motor rotation indication with the benefits of contact-less detection. Purpose made for commercial and industrial environments, the Fluke 9062 provides rapid indication of 3 phase rotation using test leads supplied or can be used to determine motor rotation on synchronous and asynchronous 3 phase motors. The contact-less detection is ideal for use on motors where the shaft is not visible. The included test probes have a variable clamping range for safe contact, also in industrial sockets.
    atribut:
    • Voltage Range (V): Up to 400
    • Phase Display (V): 120-400 AC
    • Frequency Range: 2-400 Hz
    • Operating timer: Continuous
    • Operating Temperature: 0 °C to 40 °C
    • Operating Altitude: Up to 2000m
    • Batteries: 1 x 9 V
    • Dust/water resistance: IP 40
    • Humidity (without condensation): 15% to 80%
  10. AEMC Phase & Motor Rotation Meter
    Mulai

    Rp5.099.900

    AEMC Phase & Motor Rotation Meter
    atribut:
    • Power Supply: One 9V Alkaline Battery (Included)
    • Dimensions (inch): 5.1x2.7x1.3
    • Safety Compliance (V): IEC 61010-1; 600 CAT III
    • Operating Voltages (V): Leads Connected: 40 to 600 AC Between Phases; Unconnected: 120 to 400 AC Between Phases
    • CE Approved: Yes
    • Frequency Range (Hz): 15 to 400
    • IP Rating: IP40
    • Operating Temperature (°C): 0 to 40
    • Phase Rotation Connection Method: Direct Connection with Color-coded Leads
    • Phase Rotation Indicator: LEDs for Left or Right Rotation
    • Relative Humidity (%): <80
    • Rotating Field Connection Method: Non-Contact Static Induction
    • Storage Temperature (°C): -20 to 50
  11. MASTECH Three Phase Rotation Indicator
    Mulai

    Rp1.399.900

    MASTECH Three Phase Rotation Indicator
    atribut:
    • Power Supply: 1x9V 6F22 Battery
    • Dimensions (mm): 130x72x32
    • Certificate: RoHs
    • Safety Rating: CATIII 600V
  12. Hioki Phase Detector
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

    Hioki Phase Detector
    Deskripsi:
    -A metal non-contact clip. Phase can be detected safely just by clipping the top of a wire coating.-The phase order of 3 phase power supply can be checked easily and intuitively with LED and buzzer sound.-Equipped with a battery check function preventing sudden power outage.-With auto power off function.
    atribut:
    • Depth (mm): 30
    • Height (mm): 75
    • Operating Voltage Range (V) : AC 70-600
    • Power Supply (V): AA batteries (R6P) x 2 (included)
    • Width (mm): 70
  13. Autonics 5-Phase Stepper Motor&amp;Drivers MD5 Series
    Mulai

    Rp2.399.900

    Autonics 5-Phase Stepper Motor&Drivers MD5 Series
    Deskripsi:
    The MD5 series 5-phase stepper motor drivers allow extremely precise motor control with low mechanical noise and low vibration operation. The isolated photocoupler input design minimizes influence from electrical noise. The motors also feature various built-in functions including auto current down and self-diagnosis. The microstepping drive models offer low-speed rotation and extreme precision with up to 250 division control.
  14. Hioki Phase Detector
    Mulai

    Rp4.799.900

    Hioki Phase Detector
    atribut:
    • Type: Phase Rotation Meter with Easy-to-Read Arrow and Non-Metallic Contact Clips
    • Applications: for thick conductors
    • Dimensions (mm): 70x75x30
    • Functions: Phase detection (positive and negative)
    • Object to be Connected: dia. 7 mm (0.28 in) to 40 mm (1.57 in) of insulated wiring
    • Power Supply: R6P (AA) manganese battery x2, Continuous use: 70 hrs
    • Safety: CATIII 1000 V, CATIV 600 V (Anticipated Transient Overvoltage of 8000 V)
    • Voltage (V): 3-phase, 70 to 1000 (AC, continuous sine wave)
    • Voltage Detection Method: Static induction
  15. LEESON 3-Phase NEMA Frame General Purpose AC Motor
    Mulai

    Rp14.999.900

    LEESON 3-Phase NEMA Frame General Purpose AC Motor
    Deskripsi:
    NEMA 56 frame three-phase general purpose AC motors have a standard 5/8" diameter, 1-7/8" length shaft whose center is 3-1/2" above the base mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 56HZ or 56C. The letter "H" indicates that the frame has a set of mounting holes at 3" and 5", "Z" indicates that the frame has a nonstandard shaft, and "C" indicates that the motor can be face mounted. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • UNSPSC: 31160000
    • Duty cycle: Continuous
    • Frame: S56C
    • Frequency (Hz): 60
    • Full Load Amps (A): 1.9-2.0/1.0
    • HP: 1/2
    • Ins. Class: B
    • Manufacturer Part Number: 102860
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Air-Over
    • Motor Frame Material: Steel
    • Motor Mounting Position: Horizontal
    • Motor Mounting Type: Face
    • Motor Service Factor: 1.15
    • Motor Shaft Design: NEMA 56
    • Motor Shaft Rotation: Reversible
    • Motor Thermal Protection: None
    • NEMA Design: B
    • Nameplate RPM: 1,725
    • No. of Speeds: 1
    • Nominal Efficiency (%): 73
    • Overall Length: 10-3/16
    • Phase: Three
    • RPM Range: 1,701-1,800
    • Removable Base: Permanently Lubricated Bearings
    • Shaft Dia.: 5/8
    • Standards: CSA; UL
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
    • Weight (lbs): 18
  16. OMRON Anti-Reverse Relay APR-S
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    OMRON Anti-Reverse Relay APR-S
    Deskripsi:
    Voltage detection type three-phase motor reverse rotation prevention relay This relay prevents reverse rotation of the motor due to incorrect wiring. At the same time when the power is turned on, the positive phase and the reverse phase are discriminated. The connection method prevents the opening of phase breakage of magnets and contactors. Small plug-in type that requires no adjustment. Because it is a voltage detection method, it can be used regardless of the load current. Conveyors, hoists, cranes, submersible pumps, compressors, refrigerators, machine tools, construction machinery, etc. are built-in equipment that can cause accidents due to reverse wiring due to incorrect wiring. Other equipment that changes wiring many times.
    atribut:
    • Operating Ambient Temperature (°C): -10 to 50 (but no freezing)
  17. KYORITSU Phase Indicator
    Mulai

    Rp3.899.900

    KYORITSU Phase Indicator
    Deskripsi:
    -Possible to measure safely from the cable insulation surface.-With magnet that allows to install inside the switchboard.-With LED light up function able to clearly check even under daylight.
    atribut:
    • Cord: 1.5m (L1: Red, L2 : white, L3 : blue)
    • Dimensions (L x W x D) (mm): 106x75x40
    • Frequency (Hz): 50/60
    • Operation Voltage (V) AC: 110-600
    • Time Limit for Continous: > 500V : within 5 minutes
  18. Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Mulai

    Rp13.999.900

    Mitsubishi Electric Inverter FREQROL-D700 Series 3 Phase
    Deskripsi:
    High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stop
    atribut:
    • Compatible Motor Capacity (kW): 5.5
    • Output voltage (V): 3-phase 380-480
    • Cooling Method: Forced air cooling
    • Frequency (Hz): 50/60
    • Power Supply Capacity (kVA): 12
    • AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
    • Ambient Humidity (%RH): 90 or less (no condensation)
    • Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
    • Length (mm): 155
    • Output Frequency (Hz): 0.2 to 400
    • Output Rated Current Standard (A): 12
    • Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
    • Output rated capacity (kVA): 9.1
    • Permissible Frequency Fluctuation (%): ±5
    • Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
    • Protective Structure: Closed type (IP20)
    • Protective structure (JEM1030): Closed type (IP20)
    • Storage Temperature (°C): -20 to 65
    • Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
    • Width (mm): 220
  19. BALDOR ELECTRIC 3-Phase NEMA Frame General Purpose AC Motor
    Mulai

    Rp32.999.900

    BALDOR ELECTRIC 3-Phase NEMA Frame General Purpose AC Motor
    Deskripsi:
    NEMA 180 frame three-phase general purpose AC motors have a standard 1-1/8" diameter, 2-3/4" length shaft whose center is 4-1/2" above the mounting surface. Variations to the frame's standard dimensions and design are indicated by a letter designation following the frame number, such as 182TC. The letter "T" specifies integral HP motor dimension standards set by NEMA in 1953 and 1964, "C" indicates that the motor can be face mounted. The combined suffix "CH" indicates that the face-mounting dimensions differ from frames with a "C" letter designation. These frame standards and letter designations are defined by the National Electrical Manufacturers Association (NEMA).
    atribut:
    • UNSPSC: 26101612
    • CC Number: CC031A
    • Duty cycle: Continuous
    • Frame: 182T
    • Frequency (Hz): 60
    • Full Load Amps (A): 8.4/4.2
    • HP: 3
    • Ins. Class: F
    • Inverter Rated: Yes
    • Length Less Shaft: 13-13/16
    • Manufacturer Part Number: EM3611T
    • Maximum Ambient Temperature (°F): 104
    • Motor Application: General Application
    • Motor Bearings: Ball
    • Motor Design: 3-Phase
    • Motor Enclosure Design: Totally Enclosed Fan-Cooled
    • Motor Frame Material: Steel
    • Motor Mounting Position: All Angle
    • Motor Mounting Type: Rigid Base
    • Motor Service Factor: 1.15
    • Motor Shaft Design: Keyed
    • Motor Shaft Rotation: CW/CCW
    • Motor Thermal Protection: None
    • NEMA Design: B
    • Nameplate RPM: 1,760
    • No. of Speeds: 1
    • Nominal Efficiency (%): 89.5
    • Overall Length: 16-9/16
    • Phase: Three
    • RPM Range: 1,701-1,800
    • Shaft Dia. (in): 1-1/8
    • Shaft Length (in): 2-3/4
    • Standards: CSA; CSA EEV; UR
    • Usable @ 200V: No
    • Usable @ 208V: Yes
    • Voltage (V AC): 208-230/460
    • Weight (lbs): 72
Daftar Harga Phase Rotation Terbaru April 2026
FLUKE Phase Rotation IndicatorRp10.999.900
Tenmars 3-Phase/Motor Rotation TesterRp3.499.900
Amprobe Phase Sequence and Motor Rotation TesterRp6.099.900
Peak Meter Three Phase Rotation IndicatorRp959.900
Extech Motor Rotation and 3 Phase TesterRp5.399.900
Hioki Digital Phase DetectorRp19.999.900
Tenmars Autoranging Pen Multimeter and Phase Rotation (Multitester)Rp3.699.900
AEMC Phase Rotation MeterRp4.299.900
FLUKE Contactless Phase Sequence IndicatorRp10.999.900
AEMC Phase & Motor Rotation MeterRp5.099.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)